Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAT6A CORD BOOTED SNAGLESS 50FT ORANGE

  • Mfr # C6A-OR-50-ENC

  • Zoro # G210642479


product price: $39.95
/ea

Key Features

End 1 Connection Type
(1) RJ-45 Network - Male
End 2 Connection Type
(1) RJ-45 Network - Male
Cable Jacket Color
Orange
Cable Length
50 ft
Cable Type
Category 6a
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C6A-OR-50-ENC
Zoro #
G210642479
UPC #
26121609
Country of Origin
China

Dimensions

Cable Length
50 ft
Wire Size
24 AWG

Details

Item
Network Cable
End 1 Connection Type
(1) RJ-45 Network - Male
End 2 Connection Type
(1) RJ-45 Network - Male
Cable Jacket Color
Orange
Cable Type
Category 6a

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.