Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAT6A SLIM 28AWG SNAGLESS - WHITE 6-INCH

  • Mfr # C6A-WH-SCB-6IN-ENC

  • Zoro # G510643077


product price: $7.15
/ea
Sold in multiples of 2 for $14.30

Key Features

End 1 Connection Type
(1) RJ-45 Network - Male
End 2 Connection Type
(1) RJ-45 Network - Male
Cable Jacket Color
White
Cable Length
6 in
Cable Type
Category 6a
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C6A-WH-SCB-6IN-ENC
Zoro #
G510643077
UPC #
26121609
Country of Origin
China

Dimensions

Cable Length
6 in
Wire Size
28 AWG

Details

Item
Network Cable
End 1 Connection Type
(1) RJ-45 Network - Male
End 2 Connection Type
(1) RJ-45 Network - Male
Cable Jacket Color
White
Cable Type
Category 6a
Shielded / Unshielded
Unshielded

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.