CATEGORY 6A 500MHZ 26AWG UTP RJ-45 SNAGLESS BOOT NETWORK CABLE 6FT BLACK

  • Mfr # C6A-BK-6-ENC

  • Zoro # G210642349


product price: $7.45
/ea
Sold in multiples of 2 for $14.90

Key Features

End 1 Connection Type
(1) RJ-45 Network - Male
End 2 Connection Type
(1) RJ-45 Network - Male
Cable Jacket Color
Black
Cable Length
6 ft
Cable Type
Category 6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C6A-BK-6-ENC
Zoro #
G210642349
UPC #
26121609
Country of Origin
China

Dimensions

Cable Length
6 ft
Wire Size
26 AWG

Details

Item
Network Cable
End 1 Connection Type
(1) RJ-45 Network - Male
End 2 Connection Type
(1) RJ-45 Network - Male
Cable Jacket Color
Black
Cable Type
Category 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.