Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ciena Xcvr-A10Y31 Compatible Sfp

  • Mfr # XCVR-A10Y31-ENC

  • Zoro # G0986250


product price: $68.55
/ea

Key Features

Application
Data Networking, Optical Network
Ethernet Technology
Gigabit Ethernet
Interfaces/Ports Details
(1) 1000Base-LX/LH Network
Media Type Supported
Optical Fiber
Network Technology
1000Base-LX/LH
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XCVR-A10Y31-ENC
Zoro #
G0986250
UPC #
762047509730
Country of Origin
Unknown

Details

Application
Data Networking, Optical Network
Ethernet Technology
Gigabit Ethernet
Item
SFP (mini-GBIC)
Interfaces/Ports Details
(1) 1000Base-LX/LH Network
Media Type Supported
Optical Fiber
Network Technology
1000Base-LX/LH
Number of Ports
1

Description

ENET Ciena Compatible XCVR-A10Y31 TAA Compliant Functionally Identical 1000BASE-LX/LH SFP 1310nm 10km w/DOM Multimode/Single-mode Duplex LC - Programmed, Tested, and Supported in the USA, Lifetime Warranty

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.