Zoro Homepage

CISCO COMPATIBLE CWDM-SFP-1610 TAA COMPLIANT FUNCTIONALLY IDENTICAL 1000BAS

  • Mfr # CWDM-SFP-1610-ENC

  • Zoro # G410646710


product price: $313.99
/ea
Free Shipping & Returns

Key Features

Connector Type
LC
Number of Ports
1
Fiber Mode Supported
Multi-mode, Single-mode
Network Technology
1000Base-CWDM
Media Type Supported
Optical Fiber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CWDM-SFP-1610-ENC
Zoro #
G410646710
UPC #
26121609
Country of Origin
United States

Dimensions

Height
0.3 in
Width
0.5 in

Details

Item
SFP (mini-GBIC) Transceiver Module
Connector Type
LC
Number of Ports
1
Fiber Mode Supported
Multi-mode, Single-mode
Network Technology
1000Base-CWDM
Media Type Supported
Optical Fiber
Ethernet Technology
Gigabit Ethernet
Green Environmental Attribute
Environmentally Friendly
Features
Hot-swappable
Interfaces/Ports Details
(1) LC Duplex 1000Base-CWDM LAN
Application
Data Networking
Environmentally Friendly
Yes
Compatible With
Form Factor
Hot-swappable
Maximum Data Transfer Rate
2.12
Network Standard
1000Base-CWDM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.