CISCO COMPATIBLE DS-SFP-FC8G-SW TAA COMPLIANT FUNCTIONALLY IDENTICAL 2/4/8G BASE

  • Mfr # DS-SFP-FC8G-SW-ENC

  • Zoro # G710646571


product price:  $106.99
/ea
Free Shipping & Returns

Key Features

Compatible With
MSA Compliant
Connector Type
LC
Number of Ports
1
Interfaces/Ports Details
(1) LC Duplex 10GBase-SR Network
Network Technology
10GBase-SR
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DS-SFP-FC8G-SW-ENC
Zoro #
G710646571
UPC #
43222608
Country of Origin
China

Details

Item
SFP+ Module
Compatible With
MSA Compliant
Connector Type
LC
Number of Ports
1
Interfaces/Ports Details
(1) LC Duplex 10GBase-SR Network
Network Technology
10GBase-SR
Ethernet Technology
10 Gigabit Ethernet
Media Type Supported
Optical Fiber
Application
Data Networking
Fiber Mode Supported
Multi-mode
Network Standard
10GBase-SR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.