Cisco Compatible Glc-T-10G - Functionally Identical 10Gbase-T Copper
Mfr # GLC-T-10G-ENC
Zoro # G3546117
product price: $237.99
/ea
Free Shipping & Returns
Key Features
Media Type Supported
Twisted Pair
Network Technology
10GBase-T
Green Environmental Attribute
Environmentally Friendly
Interfaces/Ports Details
(1) RJ-45 10GBase-T Network
Application
Data Networking
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GLC-T-10G-ENC
Zoro #
G3546117
UPC #
762047525068
Country of Origin
Unknown
Details
Media Type Supported
Twisted Pair
Network Technology
10GBase-T
Green Environmental Attribute
Environmentally Friendly
Interfaces/Ports Details
(1) RJ-45 10GBase-T Network
Item
SFP+ Module
Application
Data Networking
Connector Type
RJ-45
Number of Ports
1
Ethernet Technology
10 Gigabit Ethernet
Twisted Pair Cable Standard
Category 7
Compatibility
MSA Compliant
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.