CISCO COMPATIBLE QDD-400-CU1.5M QSFP-DD
Mfr # QDD-400-CU1.5M-ENC
Zoro # G910646432
product price: $491.99
/ea
Free Shipping & Returns
Key Features
Material
Copper
Cable Length
4.92 ft
Connector on Second End Details
QSFP-DD Network
Connector on First End Details
QSFP-DD Network
Features
Passive
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QDD-400-CU1.5M-ENC
Zoro #
G910646432
UPC #
26121609
Country of Origin
United States
Dimensions
Cable Length
4.92 ft
Details
Item
Network Cable
Material
Copper
Connector on Second End Details
QSFP-DD Network
Connector on First End Details
QSFP-DD Network
Features
Passive
Device Supported
Network Device
Green Environmental Attribute
Environmentally Friendly
Data Transfer Rate
400-Gbit/s
Cable Type
Twinaxial
Connector Type on First End
QSFP-DD Network
Environmentally Friendly
Yes
Connector Type on Second End
QSFP-DD Network
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.