CISCO COMPATIBLE SFP-10G-AOC15M TAA COMPLIANT FUNCTIONALLY IDENTICAL 10GBAS
Mfr # SFP-10G-AOC15M-ENC
Zoro # G610646640
product price: $272.99
/ea
Free Shipping & Returns
Key Features
Features
Active
Device Supported
Network Device
Data Transfer Rate
10-Gbit/s
Cable Length
49.21 ft
Connector on First End Details
SFP+ Network
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SFP-10G-AOC15M-ENC
Zoro #
G610646640
UPC #
26121609
Country of Origin
United States
Dimensions
Cable Length
49.21 ft
Details
Item
Network Cable
Features
Active
Device Supported
Network Device
Data Transfer Rate
10-Gbit/s
Connector on First End Details
SFP+ Network
Cable Type
Fiber Optic
Connector Type on First End
SFP+ Network
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.