Zoro Homepage

CISCO COMPATIBLE SFP-25G-ER-I TAA COMPLIANT FUNCTIONALLY IDENTICAL 25GBASE-

  • Mfr # SFP-25G-ER-I-ENC

  • Zoro # G710647004


product price: $2,805.99
/ea
Free Shipping & Returns

Key Features

Connector Type
LC
Number of Ports
1
Media Type Supported
Optical Fiber
Fiber Mode Supported
Single-mode
Network Technology
25GBase-ER
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SFP-25G-ER-I-ENC
Zoro #
G710647004
UPC #
43220000
Country of Origin
United States

Details

Item
SFP28 Module
Connector Type
LC
Number of Ports
1
Media Type Supported
Optical Fiber
Fiber Mode Supported
Single-mode
Network Technology
25GBase-ER
Ethernet Technology
25 Gigabit Ethernet
Application
Optical Network
Interfaces/Ports Details
(1) LC Duplex 25GBase-ER Network
Network Standard
25GBase-ER

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.