
Cisco Compatible Sfp-H25G-Cu1M - Functionally Identical 25Gbase-Cu
Mfr # SFP-H25G-CU1M-ENC
Zoro # G1145272
product price: $72.39
/eaKey Features
Cable Length
3.28 ft
Connector Type
SFP28 Network
Cable Type
SFP28
Data Transfer Rate
25 Gbps
Device Supported
Network Device
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SFP-H25G-CU1M-ENC
Zoro #
G1145272
UPC #
762047513812
Country of Origin
Unknown
Dimensions
Cable Length
3.28 ft
Details
Item
Network Cable
Connector Type
SFP28 Network
Cable Type
SFP28
Data Transfer Rate
25 Gbps
Device Supported
Network Device
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.