Zoro Homepage

Cisco Compatible Sfp-H25G-Cu3M - Functionally Identical 25Gbase-Cu

  • Mfr # SFP-H25G-CU3M-ENC

  • Zoro # G1147856


product price: $91.15
/ea
Free Shipping & Returns

Key Features

Cable Length
9.84 ft
Cable Type
SFP28
Connector Type
SFP28 Network
Device Supported
Network Device
Data Transfer Rate
25 Gbps
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SFP-H25G-CU3M-ENC
Zoro #
G1147856
UPC #
762047513836
Country of Origin
Unknown

Dimensions

Cable Length
9.84 ft

Details

Item
Network Cable
Cable Type
SFP28
Connector Type
SFP28 Network
Device Supported
Network Device
Data Transfer Rate
25 Gbps

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.