Zoro Homepage

CISCO GLC-BX-D-IT COMPATIBLE SFP

  • Mfr # GLC-BX-D-IT-ENC

  • Zoro # G910646807


product price: $261.99
/ea
Free Shipping & Returns

Key Features

Compatible With
MSA Compliant
Connector Type
LC
Number of Ports
1
Media Type Supported
Optical Fiber
Interfaces/Ports Details
(1) LC Simplex 1000Base-BXD BIDI Network
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GLC-BX-D-IT-ENC
Zoro #
G910646807
UPC #
43222608
Country of Origin
United States

Details

Item
SFP (mini-GBIC) Module
Compatible With
MSA Compliant
Connector Type
LC
Number of Ports
1
Media Type Supported
Optical Fiber
Interfaces/Ports Details
(1) LC Simplex 1000Base-BXD BIDI Network
Fiber Mode Supported
Single-mode
Network Technology
1000Base-BXD BIDI
Ethernet Technology
Gigabit Ethernet
Application
Data Networking
Green Environmental Attribute
Environmentally Friendly
Environmentally Friendly
Yes
Network Standard
1000Base-BXD BIDI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.