CISCO GLC-BX-U-IT COMPATIBLE SFP
Mfr # GLC-BX-U-IT-ENC
Zoro # G410646741
product price: $292.99
/ea
Free Shipping & Returns
Key Features
Connector Type
LC
Number of Ports
1
Ethernet Technology
Gigabit Ethernet
Fiber Mode Supported
Single-mode
Application
Data Networking
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GLC-BX-U-IT-ENC
Zoro #
G410646741
UPC #
43222608
Country of Origin
United States
Details
Item
SFP (mini-GBIC) Module
Connector Type
LC
Number of Ports
1
Ethernet Technology
Gigabit Ethernet
Fiber Mode Supported
Single-mode
Application
Data Networking
Network Technology
1000Base-BXD BIDI
Media Type Supported
Optical Fiber
Interfaces/Ports Details
(1) LC Simplex 1000Base-BXD BIDI Network
Network Standard
1000Base-BXD BIDI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.