Cisco Glc-Bx40-U-I Compatible Sfp
Mfr # GLC-BX40-U-I-ENC
Zoro # G3521258
product price: $229.99
/ea
Free Shipping & Returns
Key Features
Media Type Supported
Optical Fiber
Connector Type
LC
Number of Ports
1
Interfaces/Ports Details
(1) LC Simplex 1000Base-BX-U Network
Ethernet Technology
Gigabit Ethernet
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GLC-BX40-U-I-ENC
Zoro #
G3521258
UPC #
762047522319
Country of Origin
Unknown
Details
Media Type Supported
Optical Fiber
Connector Type
LC
Item
SFP (mini-GBIC) Module
Number of Ports
1
Interfaces/Ports Details
(1) LC Simplex 1000Base-BX-U Network
Ethernet Technology
Gigabit Ethernet
Application
Optical Network
Network Technology
1000Base-BX-U
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.