10KM SMF SIMPLEX LC CISCO COMP 100GBASE-BIDI QSFP28 1271/1331NM

  • Mfr # QSFP-100G-BXU-S-ENC

  • Zoro # G410647045


product price:  $7,162.99
/ea
Free Shipping & Returns

Key Features

Connector Type
LC
Number of Ports
1
Ethernet Technology
100 Gigabit Ethernet
Network Technology
100GBase-BiDi
Media Type Supported
Optical Fiber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
QSFP-100G-BXU-S-ENC
Zoro #
G410647045
UPC #
43220000
Country of Origin
United States

Details

Item
QSFP28 Module
Connector Type
LC
Number of Ports
1
Ethernet Technology
100 Gigabit Ethernet
Network Technology
100GBase-BiDi
Media Type Supported
Optical Fiber
Fiber Mode Supported
Single-mode
Interfaces/Ports Details
(1) LC Simplex 100GBase-BiDi Network
Application
Optical Network
Network Standard
100GBase-BiDi

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.