Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cisco Qsfp-100G-Cu3M Compatible Qsfp28

  • Mfr # QSFP-100G-CU3M-ENC

  • Zoro # G0793726


product price: $216.99
/ea
Free Shipping & Returns

Key Features

Cable Length
9.84 ft
Cable Type
QSFP28
Connector Type
QSFP28 Network
Data Transfer Rate
100 Gbps
Device Supported
Network Device
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QSFP-100G-CU3M-ENC
Zoro #
G0793726
UPC #
849171099495
Country of Origin
Unknown

Dimensions

Cable Length
9.84 ft

Details

Item
Network Cable
Cable Type
QSFP28
Connector Type
QSFP28 Network
Data Transfer Rate
100 Gbps
Device Supported
Network Device

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.