CISCO QSFP-100G-ER4L-S COMPATIBLE TAA COMPLIANT FUNCTIONALLY IDENTICAL 100G
Mfr # QSFP-100G-ER4L-S-ENC
Zoro # G410647052
product price: $16,914.99
/ea
Free Shipping & Returns
Key Features
Compatible With
MSA Compliant
Connector Type
LC
Standards
TAA Compliant
Number of Ports
1
Features
Hot-swappable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QSFP-100G-ER4L-S-ENC
Zoro #
G410647052
UPC #
43222608
Country of Origin
United States
Dimensions
Height
0.5 in
Width
0.7 in
Details
Item
QSFP28 Module
Compatible With
MSA Compliant
Connector Type
LC
Standards
TAA Compliant
Number of Ports
1
Features
Hot-swappable
Fiber Mode Supported
Single-mode
Media Type Supported
Optical Fiber
Green Environmental Attribute
Environmentally Friendly
Ethernet Technology
100 Gigabit Ethernet
Application
Optical Network
Interfaces/Ports Details
(1) LC Duplex 100GBase-ER4 Network
Network Technology
100GBase-ER4
Environmentally Friendly
Yes
Network Standard
100GBase-ER4
Form Factor
Hot-swappable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.