Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cisco Qsfp-100G-Sr4-S Compatible Qsfp28

  • Mfr # QSFP-100G-SR4-S-ENC

  • Zoro # G0985246


product price: $546.99
/ea
Free Shipping & Returns

Key Features

Features
Environmentally Friendly
Application
Data Networking, Optical Network
Network Technology
100GBase-SR4
Media Type Supported
Optical Fiber
Number of Ports
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QSFP-100G-SR4-S-ENC
Zoro #
G0985246
UPC #
849171099457
Country of Origin
Unknown

Details

Features
Environmentally Friendly
Application
Data Networking, Optical Network
Network Technology
100GBase-SR4
Media Type Supported
Optical Fiber
Number of Ports
1
Compatibility
MSA Compliant
Ethernet Technology
100 Gigabit Ethernet
Interfaces/Ports Details
(1) MPO 100GBase-SR4 Network
Type
QSFP28
Fiber Optic Mode
Multi-mode
Connector Type
MPO

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.