CISCO QSFP-100G-ZR4-S COMPATIBLE QSFP28

  • Mfr # QSFP-100G-ZR4-S-ENC

  • Zoro # G510646306


product price:  $17,255.99
/ea
Free Shipping & Returns

Key Features

Connector Type
LC
Number of Ports
1
Interfaces/Ports Details
(1) LC Duplex 100GBase-ZR4 Network
Fiber Mode Supported
Single-mode
Network Technology
100GBase-ZR4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
QSFP-100G-ZR4-S-ENC
Zoro #
G510646306
UPC #
26121609
Country of Origin
United States

Details

Item
QSFP28 Module
Connector Type
LC
Number of Ports
1
Interfaces/Ports Details
(1) LC Duplex 100GBase-ZR4 Network
Fiber Mode Supported
Single-mode
Network Technology
100GBase-ZR4
Application
Data Networking
Ethernet Technology
100 Gigabit Ethernet
Media Type Supported
Optical Fiber
Network Standard
100GBase-ZR4

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.