CISCO QSFP-40/100-SRBD COMPATIBLE - FUNCTIONALLY IDENTICAL 100G/40GBASE SR-BIDI
Mfr # QSFP-40/100-SRBD-ENC
Zoro # G210647108
product price: $1,388.99
/ea
Free Shipping & Returns
Key Features
Compatible With
MSA Compliant
Connector Type
LC
Number of Ports
1
Application
Optical Network
Interfaces/Ports Details
(1) LC Duplex 100GBase-SR BiDi Network
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QSFP-40/100-SRBD-ENC
Zoro #
G210647108
UPC #
43222608
Country of Origin
United States
Details
Item
QSFP Module
Compatible With
MSA Compliant
Connector Type
LC
Number of Ports
1
Application
Optical Network
Interfaces/Ports Details
(1) LC Duplex 100GBase-SR BiDi Network
Network Technology
100GBase-SR BiDi
Ethernet Technology
100 Gigabit Ethernet
Green Environmental Attribute
Environmentally Friendly
Fiber Mode Supported
Multi-mode
Media Type Supported
Optical Fiber
Network Standard
100GBase-SR BiDi
Environmentally Friendly
Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.