CISCO SFP-10/25G-SR-S COMPATIBLE 10/25GBASE-SR SFP28 850NM 100M DOM MMF DUP
- Mfr # SFP-10/25G-SR-S-ENC
- Zoro # G610646695
product price:Â
$
655.99
/ea
Free Shipping & Returns
Key Features
Connector Type
LC
Number of Ports
1
Media Type Supported
Optical Fiber
Ethernet Technology
25 Gigabit Ethernet
Fiber Mode Supported
Multi-mode
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SFP-10/25G-SR-S-ENC
- Zoro #
- G610646695
- UPC #
- 26121609
- Country of Origin
- United States
Details
- Item
- SFP28 Module
- Connector Type
- LC
- Number of Ports
- 1
- Media Type Supported
- Optical Fiber
- Ethernet Technology
- 25 Gigabit Ethernet
- Fiber Mode Supported
- Multi-mode
- Application
- Optical Network
- Interfaces/Ports Details
- (1) LC Duplex 25GBase-SR Network
- Network Technology
- 25GBase-SR
- Network Standard
- 25GBase-SR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.