Cisco Sfp-10G-Bxd-I Compatible Sfp+ Bidi

  • Mfr # SFP-10G-BXD-10K-ENC

  • Zoro # G0973118


product price:  $488.99
/ea
Free Shipping & Returns

Key Features

Application
Data Networking, Optical Network
Ethernet Technology
10 Gigabit Ethernet
Network Technology
10GBase-LR
Media Type Supported
Optical Fiber
Number of Ports
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SFP-10G-BXD-10K-ENC
Zoro #
G0973118
UPC #
849171002167
Country of Origin
Unknown

Details

Application
Data Networking, Optical Network
Ethernet Technology
10 Gigabit Ethernet
Network Technology
10GBase-LR
Media Type Supported
Optical Fiber
Number of Ports
1
Interfaces/Ports Details
(1) 10GBase-LR Network
Item
SFP+

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.