Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cisco Sfp-10G-Sr Compatible Sfp+

  • Mfr # SFP-10G-SR-ENC

  • Zoro # G0977169


product price: $223.99
/ea
Free Shipping & Returns

Key Features

Features
Environmentally Friendly
Application
Data Networking, Optical Network
Input Voltage
3.3V DC, 3.5V DC
Interfaces/Ports Details
(1) LC Duplex 10GBase-SR Network
Max. Distance Supported
1312 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SFP-10G-SR-ENC
Zoro #
G0977169
UPC #
816678010100
Country of Origin
Unknown

Details

Features
Environmentally Friendly
Application
Data Networking, Optical Network
Input Voltage
3.3V DC, 3.5V DC
Item
SFP+
Interfaces/Ports Details
(1) LC Duplex 10GBase-SR Network
Max. Distance Supported
1312 ft
Max. Data Transfer Rate
10.3
Ethernet Technology
10 Gigabit Ethernet
Connector Type
LC
Media Type Supported
Optical Fiber
Network Technology
10GBase-SR
Input Current
300 mA
Fiber Optic Mode
Multi-mode
Fiber Optic Cable Standard
62.5 µm, 50 µm
Compatibility
MSA CompliantCisco Networking Products:CVR-X2-SFP10GN10-E0440N10-E0600N10-S6100N10-S6200N20-I6584N2K-C2148T-1GEN2K-C2232PF-10GEN2K-C2232PP-10GEN2K-C2248TF-1GEN2K-C2248TP-1GEN5K-C5010P-BFN5K-C5020P-BFN5K-M1404N5K-M1600N7K-M132XP-12VS-S720-10G-3CVS-S720-10G-3CXLWS-C2960S-24PD-LWS-C2960S-24TD-LWS-C2960S-48FPD-LWS-C2960S-48LPD-LWS-C2960S-48TD-LWS-C3560E-12DWS-C3560E-24PDWS-C3560E-24TDWS-C3560E-48PDWS-C3560E-48PDFWS-C3560E-48TDWS-C3560X-24PWS-C3560X-24TWS-C3560X-48PWS-C3560X-48PFWS-C3560X-48TWS-C3750E-24PDWS-C3750E-24TDWS-C3750E-48PDWS-C3750E-48PDFWS-C3750E-48TDWS-C3750X-24PWS-C3750X-24TWS-C3750X-48PWS-C3750X-48PFWS-C3750X-48TWS-C4900MWS-C4948EWS-CBS-3110X-S-IWS-CBS-3120XSWS-CBS-3130X-SWS-X4013+10GEWS-X45-SUP6-EWS-X45-SUP6L-EWS-X4516-10GEWS-X4606-X2-EWS-X4904-10GEWS-X4908-10GEWS-X6708-10G-3CWS-X6708-10G-3CXLWS-X6716-10G-3CWS-X6716-10G-3CXL
Number of Ports
1

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.