
Cisco Sfp-H10Gb-Cu7M Compatible Sfp+
Mfr # SFP-H10GB-CU7M-ENC
Zoro # G0776619
product price: $107.99
/ea
Free Shipping & Returns
Key Features
Cable Length
22.97 ft
Cable Type
Twinaxial
Data Transfer Rate
10 Gbps
Device Supported
Network Device
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SFP-H10GB-CU7M-ENC
Zoro #
G0776619
UPC #
762047509440
Country of Origin
Unknown
Dimensions
Cable Length
22.97 ft
Details
Item
Network Cable
Cable Type
Twinaxial
Data Transfer Rate
10 Gbps
Device Supported
Network Device
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.