Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cisco Sfp-Oc3-Ir1 Compatible Sfp

  • Mfr # SFP-OC3-IR1-ENC

  • Zoro # G0976152


product price: $237.99
/ea
Free Shipping & Returns

Key Features

Application
Data Networking, Optical Network, Wide Area Network
Max. Data Transfer Rate
155.52
Network Technology
OC-3/STM-1
Media Type Supported
Optical Fiber
Fiber Optic Mode
Single-mode
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SFP-OC3-IR1-ENC
Zoro #
G0976152
UPC #
-
Country of Origin
Unknown

Details

Application
Data Networking, Optical Network, Wide Area Network
Max. Data Transfer Rate
155.52
Network Technology
OC-3/STM-1
Media Type Supported
Optical Fiber
Fiber Optic Mode
Single-mode
Compatibility
MSA CompliantEnet Components Products:NM-1A-OC3-POMPA-POS-2OC3SPA-2XOC3-ATMSPA-3XOC3-ATM-V2SPA-4XOC3-POSSPA-8XOC3-POSPA-POS-1OC3SPA-1XOC3-ATM-V2SPA-2XOC3-POSSPA-4XOC3-ATMSPA-4XOC3-POS-V2
Interfaces/Ports Details
(1) LC OC-3/STM-1 WAN
Item
SFP
Connector Type
LC
Number of Ports
1

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.