Shop ENET
See all product information
Create Account
CISCO TO INTEL COMPATIBLE SF28AO2-CIIN-15M 25GBASE-AOC SFP28 AOC 15M TAA COMPLIA
- Mfr # SF28AO2-CIIN-15M-ENC
- Zoro # G921706743
product price:Â
$
274.99
/ea
Free Shipping & Returns
Key Features
Mode
Multi Mode
Cable Length
49.21 ft
End 1 Connection Type
SFP28 Network
For Use With
Network Device
Features
AOC Technology
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SF28AO2-CIIN-15M-ENC
- Zoro #
- G921706743
- UPC #
- 735858550444
- Country of Origin
- Malaysia
- Mode
- Multi Mode
- End 1 Connection Type
- SFP28 Network
- For Use With
- Network Device
- Features
- AOC Technology
- Item
- Network Cable
Dimensions
- Cable Length
- 49.21 ft
Description
NT
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.