CISCO TO MELLANOX COMPATIBLE SFP+ DAC 3M
Mfr # SFC2-CIMN-3M-ENC
Zoro # G210645531
product price: $67.45
/eaKey Features
Cable Length
9.84 ft
Connector on First End Details
SFP+ Network
Device Supported
Network Device
Data Transfer Rate
10-Gbit/s
Connector on Second End Details
SFP+ Network
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SFC2-CIMN-3M-ENC
Zoro #
G210645531
UPC #
26121609
Country of Origin
United States
Dimensions
Cable Length
9.84 ft
Details
Item
Network Cable
Connector on First End Details
SFP+ Network
Device Supported
Network Device
Data Transfer Rate
10-Gbit/s
Connector on Second End Details
SFP+ Network
Cable Type
Fiber Optic
Features
Passive
Connector Type on Second End
SFP+ Network
Connector Type on First End
SFP+ Network
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.