
Cisco To Meraki Sfp+ Dac 5M 16.4Ft
Mfr # SFC2-CIMA-5M-ENC
Zoro # G0653778
product price: $101.99
/ea
Free Shipping & Returns
Key Features
Cable Length
16.4 ft
Connector Type
SFP+ Network
Cable Type
Twinaxial
Data Transfer Rate
10 Gbps
Device Supported
Network Device
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SFC2-CIMA-5M-ENC
Zoro #
G0653778
UPC #
849171069122
Country of Origin
Unknown
Dimensions
Cable Length
16.4 ft
Details
Item
Network Cable
Connector Type
SFP+ Network
Cable Type
Twinaxial
Data Transfer Rate
10 Gbps
Device Supported
Network Device
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.