
Cisco Wsp-Q40Glr4L Compatible Qsfp+
Mfr # WSP-Q40GLR4L-ENC
Zoro # G0983380
product price: $2,197.99
/ea
Free Shipping & Returns
Key Features
Application
Data Networking, Optical Network
Media Type Supported
Optical Fiber
Network Technology
40GBase-LR4L
Number of Ports
1
Fiber Optic Mode
Single-mode
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WSP-Q40GLR4L-ENC
Zoro #
G0983380
UPC #
849171066657
Country of Origin
Unknown
Details
Application
Data Networking, Optical Network
Media Type Supported
Optical Fiber
Network Technology
40GBase-LR4L
Number of Ports
1
Fiber Optic Mode
Single-mode
Connector Type
LC
Interfaces/Ports Details
(1) LC Duplex 40GBase-LR4L Network
Max. Distance Supported
6561.68 ft
Type
QSFP+
Max. Data Transfer Rate
40 Gbit/s
Ethernet Technology
40 Gigabit Ethernet
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.