
Cisco X2-10Gb-Lr Compatible X2
Mfr # X2-10GB-LR-ENC
Zoro # G0974700
product price: $470.99
/ea
Free Shipping & Returns
Key Features
Application
Data Networking, Optical Network
Features
Environmentally Friendly
Interfaces/Ports Details
(1) SC Duplex 10GBase-LR Network
Fiber Optic Mode
Single-mode
Ethernet Technology
10 Gigabit Ethernet
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
X2-10GB-LR-ENC
Zoro #
G0974700
UPC #
-
Country of Origin
Unknown
Details
Application
Data Networking, Optical Network
Features
Environmentally Friendly
Interfaces/Ports Details
(1) SC Duplex 10GBase-LR Network
Fiber Optic Mode
Single-mode
Ethernet Technology
10 Gigabit Ethernet
Compatibility
Number of Ports
1
Network Technology
10GBase-LR
Connector Type
SC
Fiber Optic Cable Standard
9/10 µm
Media Type Supported
Optical Fiber
Type
X2
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.