Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cisco Xfp-10G-Mm-Sr Compatible Xfp

  • Mfr # XFP-10G-MM-SR-ENC

  • Zoro # G0975428


product price: $354.99
/ea
Free Shipping & Returns

Key Features

Features
Environmentally Friendly
Application
Data Networking, Optical Network
Ethernet Technology
10 Gigabit Ethernet
Media Type Supported
Optical Fiber
Connector Type
LC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XFP-10G-MM-SR-ENC
Zoro #
G0975428
UPC #
-
Country of Origin
Unknown

Details

Features
Environmentally Friendly
Application
Data Networking, Optical Network
Ethernet Technology
10 Gigabit Ethernet
Media Type Supported
Optical Fiber
Connector Type
LC
Type
XFP
Fiber Optic Mode
Multi-mode
Interfaces/Ports Details
(1) LC Duplex 10GBase-SR Network
Compatibility
MSA CompliantCisco Networking Products:14X10GBE-WL-XFP20X10GBE-WL-XFP76-ES+T-2TG76-ES+T-4TG76-ES+XC-20G3C76-ES+XC-20G3CXL76-ES+XC-40G3C76-ES+XC-40G3CXL76-ES+XT-2TG3C76-ES+XT-2TG3CXL76-ES+XT-4TG3C76-ES+XT-4TG3CXL7600-ES+2TG3C7600-ES+2TG3CXL7600-ES+4TG3C7600-ES+4TG3CXL7600-ES20-10G3C7600-ES20-10G3CXLA9K-2T20GEA9K-4T-BA9K-4T-EA9K-8T/4-BA9K-8T/4-ESCE8000-2X10GE-ESCE8000-4X10GE-ESPA-1X10GE-L-V2SPA-1X10GE-WL-V2SPA-1XTENGE-XFPSPA-OC192POS-XFP
Network Technology
10GBase-SR
Number of Ports
1
Fiber Optic Cable Standard
62.5 µm, 50 µm

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.