Zoro Homepage

CISCO/MELLANOX COMPATIBLE QSF28C2-CIMN-3M TAA COMPLIANT FUNCTIONALLY IDENTI

  • Mfr # QSF28C2-CIMN-3M-ENC

  • Zoro # G410645904


product price: $213.99
/ea
Free Shipping & Returns

Key Features

Cable Length
9.84 ft
Connector on First End Details
QSFP28 Network
Connector on Second End Details
QSFP28 Network
Device Supported
Network Device
Cable Type
QSFP28
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QSF28C2-CIMN-3M-ENC
Zoro #
G410645904
UPC #
43220000
Country of Origin
United States

Dimensions

Cable Length
9.84 ft

Details

Item
Network Cable
Connector on First End Details
QSFP28 Network
Connector on Second End Details
QSFP28 Network
Device Supported
Network Device
Cable Type
QSFP28
Data Transfer Rate
100-Gbit/s
Connector Type on Second End
QSFP28 Network
Connector Type on First End
QSFP28 Network

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.