CISCO/MELLANOX DUAL COMPATIBLE QS28AO2-CIMN-5M 100GBASE-AOC QSFP28 TO QSFP28 ACT
- Mfr # QS28AO2-CIMN-5M-ENC
- Zoro # G222838624
product price:Â
$
1,834.99
/ea
Free Shipping & Returns
Key Features
For Use With
Network Device
End 1 Connection Type
QSFP28 Network
Features
AOC Technology
Cable Length
16.40 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- QS28AO2-CIMN-5M-ENC
- Zoro #
- G222838624
- UPC #
- -
- Country of Origin
- United States
- For Use With
- Network Device
- End 1 Connection Type
- QSFP28 Network
- Features
- AOC Technology
- Item
- Network Cable
Dimensions
- Cable Length
- 16.40 ft
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.