ENET DAC Network Cable - 9.84 ft DAC Network Cable for Network Device - 40 Gbit/s - TAA Compliant
Mfr # QSFC2-CIPA-3M-ENC
Zoro # G310645967
product price:Â $178.99
/ea
Free Shipping & Returns
Key Features
Standards
TAA Compliant
Cable Type
DAC
Data Transfer Rate
40-Gbit/s
Connector on First End Details
QSFP+ Network
Features
Passive
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
QSFC2-CIPA-3M-ENC
Zoro #
G310645967
UPC #
26121609
Country of Origin
United States
Dimensions
Cable Length
9.84 ft
Details
Item
Network Cable
Standards
TAA Compliant
Cable Type
DAC
Data Transfer Rate
40-Gbit/s
Connector on First End Details
QSFP+ Network
Features
Passive
Device Supported
Network Device
Connector Type on First End
QSFP+ Network
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.