Zoro Homepage

Citrix Compatible Ew3X0000710-Functionally Identical 10Gbase-Sr Sfp+

  • Mfr # EW3X0000710-ENC

  • Zoro # G3517898


product price: $223.99
/ea
Free Shipping & Returns

Key Features

Fiber Optic Mode
Multi-mode
Compatibility
MSA Compliant
Interfaces/Ports Details
(1) 10GBase-SR Network
Number of Ports
1
Ethernet Technology
10 Gigabit Ethernet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EW3X0000710-ENC
Zoro #
G3517898
UPC #
762047527024
Country of Origin
Unknown

Details

Fiber Optic Mode
Multi-mode
Compatibility
MSA Compliant
Interfaces/Ports Details
(1) 10GBase-SR Network
Number of Ports
1
Ethernet Technology
10 Gigabit Ethernet
Green Environmental Attribute
Environmentally Friendly
Application
Optical Network
Network Technology
10GBase-SR
Media Type Supported
Optical Fiber
Item
SFP+ Module

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.