Compatible Ensf-Edlm-850Xe - Functionally Identical 1000Base-Sx
- Mfr # ENSF-EDLM-850XE
- Zoro # G3517889
product price:Â
$
36.19
/ea
Key Features
Application
Data Networking, Optical Network
Features
Environmentally Friendly
Network Technology
1000Base-SX
Number of Ports
1
Ethernet Technology
Gigabit Ethernet
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ENSF-EDLM-850XE
- Zoro #
- G3517889
- UPC #
- 849171052193
- Country of Origin
- Unknown
Details
- Application
- Data Networking, Optical Network
- Features
- Environmentally Friendly
- Network Technology
- 1000Base-SX
- Number of Ports
- 1
- Ethernet Technology
- Gigabit Ethernet
- Compatibility
- MSA Compliant
- Interfaces/Ports Details
- (1) LC Duplex 1000Base-SX Network
- Connector Type
- LC
- Media Type Supported
- Optical Fiber
- Item
- SFP (mini-GBIC)
- Fiber Optic Mode
- Multi-mode
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.