COMPATIBLE SFP+
Mfr # ENSP-LDNS-1310C
Zoro # G710645840
product price: $271.99
/ea
Free Shipping & Returns
Key Features
Connector Type
LC
Ethernet Technology
10 Gigabit Ethernet
Interfaces/Ports Details
(1) LC Duplex 10GBase-LR Network
Network Technology
10GBase-LR
Fiber Mode Supported
Single-mode
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ENSP-LDNS-1310C
Zoro #
G710645840
UPC #
26121609
Country of Origin
United States
Details
Item
SFP+ Module
Connector Type
LC
Ethernet Technology
10 Gigabit Ethernet
Interfaces/Ports Details
(1) LC Duplex 10GBase-LR Network
Network Technology
10GBase-LR
Fiber Mode Supported
Single-mode
Max. Distance Supported
10 km
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.