CONSOLE CABLE USB A MALE TO USB MINI-B MALE DATA TRANSFER 6FT CISCO COMPATIBLE
Mfr # CAB-CONSOLE-USB-ENC
Zoro # G110646270
product price: $34.55
/eaKey Features
End 1 Connection Type
USB Type A - Male
Cable Length
6 ft
End 2 Connection Type
Mini USB Type B - Male
Cable Type
USB/USB Mini-B
Device Supported
Console
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CAB-CONSOLE-USB-ENC
Zoro #
G110646270
UPC #
26121609
Country of Origin
China
Dimensions
Cable Length
6 ft
Details
Item
Data Transfer Cable
End 1 Connection Type
USB Type A - Male
End 2 Connection Type
Mini USB Type B - Male
Cable Type
USB/USB Mini-B
Device Supported
Console
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.