Shop ENET
See all product information
Create Account
Cross Compatible Cisco To Intel - Functionally Identical
- Mfr # SFC2-CIIN-2M-ENC
- Zoro # G1835964
product price:Â
$
55.59
/ea
Key Features
Data Transfer Speed
10 Gbps
Cable Type
Twinaxial
End 1 Connection Type
SFP+ Network
Cable Length
6.56 ft
For Use With
Network Device
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SFC2-CIIN-2M-ENC
- Zoro #
- G1835964
- UPC #
- 762047560786
- Country of Origin
- Unknown
- Data Transfer Speed
- 10 Gbps
- Cable Type
- Twinaxial
- End 1 Connection Type
- SFP+ Network
- For Use With
- Network Device
Dimensions
- Cable Length
- 6.56 ft
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.