Zoro Homepage

D-Link Dgs-712 Compatible Copper Sfp

  • Mfr # DGS-712-ENC

  • Zoro # G3513427


product price: $52.65
/ea

Key Features

Application
Data Networking
Media Type Supported
Twisted Pair
Network Technology
10/100/1000Base-T
Number of Ports
1
Max. Data Transfer Rate
1 Gbit/s
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DGS-712-ENC
Zoro #
G3513427
UPC #
849171070494
Country of Origin
Unknown

Details

Application
Data Networking
Media Type Supported
Twisted Pair
Item
SFP (mini-GBIC) Module
Network Technology
10/100/1000Base-T
Number of Ports
1
Max. Data Transfer Rate
1 Gbit/s
Interfaces/Ports Details
(1) RJ-45 10/100/1000Base-TX LAN
Ethernet Technology
Gigabit Ethernet
Connector Type
RJ-45

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.