Zoro Homepage

D-Link To Intel Sfp+ Dac 3M 9.84Ft

  • Mfr # SFC2-DLIN-3M-ENC

  • Zoro # G0721258


product price: $73.49
/ea

Key Features

Cable Length
9.84 ft
Connector Type
SFP+ Network
Cable Type
Twinaxial
Data Transfer Rate
10 Gbps
Device Supported
Network Device
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SFC2-DLIN-3M-ENC
Zoro #
G0721258
UPC #
849171068293
Country of Origin
Unknown

Dimensions

Cable Length
9.84 ft

Details

Item
Network Cable
Connector Type
SFP+ Network
Cable Type
Twinaxial
Data Transfer Rate
10 Gbps
Device Supported
Network Device

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.