Shop ENET
See all product information
Create Account
DAC Network Cable - 3.28 ft DAC Network Cable for Network Device - 40 Gbit/s - TAA Compliant
- Mfr # PAN-QSFP-DAC-1M-ENC
- Zoro # G910646456
product price:Â
$
135.99
/ea
Free Shipping & Returns
Key Features
Standards
TAA Compliant
Cable Type
DAC
Features
Passive
Device Supported
Network Device
Data Transfer Rate
40-Gbit/s
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PAN-QSFP-DAC-1M-ENC
- Zoro #
- G910646456
- UPC #
- 26121609
- Country of Origin
- United States
Dimensions
- Cable Length
- 3.28 ft
Details
- Item
- Network Cable
- Standards
- TAA Compliant
- Cable Type
- DAC
- Features
- Passive
- Device Supported
- Network Device
- Data Transfer Rate
- 40-Gbit/s
- Connector on First End Details
- QSFP+ Network
- Connector Type on First End
- QSFP+ Network
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.