Shop ENET
See all product information
Create Account
DAC Network Cable - 3.28 ft DAC Network Cable for Network Device - 50 Gbit/s
- Mfr # R0M46A-1M-ENC
- Zoro # G010646691
product price:Â
$
339.99
/ea
Free Shipping & Returns
Key Features
Connector on First End Details
SFP56 Network
Cable Length
3.28 ft
Features
Passive
Data Transfer Rate
50-Gbit/s
Device Supported
Network Device
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- R0M46A-1M-ENC
- Zoro #
- G010646691
- UPC #
- 26121607
- Country of Origin
- China
- Item
- Network Cable
- Connector on First End Details
- SFP56 Network
- Features
- Passive
- Data Transfer Rate
- 50-Gbit/s
- Device Supported
- Network Device
- Material
- Copper
- Cable Type
- DAC
- Connector Type on First End
- SFP56 Network
Dimensions
- Cable Length
- 3.28 ft
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.