DAC Network Cable - 6.56 ft DAC Network Cable for Network Device - 100 Gbit/s - TAA Compliant
- Mfr # QS28C2-CIHP-2M-ENC
- Zoro # G310646452
product price:Â
$
223.99
/ea
Free Shipping & Returns
Key Features
Standards
TAA Compliant
Cable Length
6.56 ft
Device Supported
Network Device
Data Transfer Rate
100-Gbit/s
Cable Type
DAC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- QS28C2-CIHP-2M-ENC
- Zoro #
- G310646452
- UPC #
- 26121609
- Country of Origin
- United States
Dimensions
- Cable Length
- 6.56 ft
Details
- Item
- Network Cable
- Standards
- TAA Compliant
- Device Supported
- Network Device
- Data Transfer Rate
- 100-Gbit/s
- Cable Type
- DAC
- Connector on Second End Details
- QSFP28 Network
- Connector on First End Details
- QSFP28 Network
- Features
- Passive
- Connector Type on Second End
- QSFP28 Network
- Connector Type on First End
- QSFP28 Network
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.