Shop ENET
See all product information
Create Account
DAC Network Cable - 6.56 ft DAC Network Cable for Network Device - 100 Gbit/s - TAA Compliant
- Mfr # R0Z25A-2M-ENC
- Zoro # G410646383
product price:Â
$
223.99
/ea
Free Shipping & Returns
Key Features
Standards
TAA Compliant
Data Transfer Rate
100-Gbit/s
Features
Passive
Connector on First End Details
QSFP28 Network
Device Supported
Network Device
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- R0Z25A-2M-ENC
- Zoro #
- G410646383
- UPC #
- 26121609
- Country of Origin
- United States
- Item
- Network Cable
- Standards
- TAA Compliant
- Data Transfer Rate
- 100-Gbit/s
- Features
- Passive
- Connector on First End Details
- QSFP28 Network
- Device Supported
- Network Device
- Connector on Second End Details
- QSFP28 Network
- Cable Type
- DAC
- Material
- Copper
- Connector Type on Second End
- QSFP28 Network
- Connector Type on First End
- QSFP28 Network
Dimensions
- Cable Length
- 6.56 ft
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.