DAC Network Cable - 9.84 ft DAC Network Cable for Network Device - 25 Gbit/s
- Mfr # SF28C2-FTJN-3M-ENC
- Zoro # G910646791
product price:Â
$
104.99
/ea
Free Shipping & Returns
Key Features
Features
Passive
Connector on First End Details
SFP+ Network
Device Supported
Network Device
Cable Length
9.84 ft
Data Transfer Rate
25-Gbit/s
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SF28C2-FTJN-3M-ENC
- Zoro #
- G910646791
- UPC #
- 26121609
- Country of Origin
- United States
Dimensions
- Cable Length
- 9.84 ft
Details
- Item
- Network Cable
- Features
- Passive
- Connector on First End Details
- SFP+ Network
- Device Supported
- Network Device
- Data Transfer Rate
- 25-Gbit/s
- Cable Type
- DAC
- Connector Type on First End
- SFP+ Network
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.