DB9 M TO DB9 F RS232 CBL BEIGE 50FT
Mfr # DB9MF-RS232-50F
Zoro # G310644847
product price: $20.85
/eaKey Features
End 1 Connection Type
9-Pin DB-9 RS-232 Serial - Male
End 2 Connection Type
9-Pin DB-9 RS-232 Serial - Female
Cable Jacket Color
Beige
Cable Length
50 ft
Cable Type
Serial
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DB9MF-RS232-50F
Zoro #
G310644847
UPC #
26121620
Country of Origin
China
Dimensions
Cable Length
50 ft
Wire Size
28 AWG
Details
Item
Data Transfer Cable
End 1 Connection Type
9-Pin DB-9 RS-232 Serial - Male
End 2 Connection Type
9-Pin DB-9 RS-232 Serial - Female
Cable Jacket Color
Beige
Cable Type
Serial
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.