DB9 MALE TO RJ45 FEMALE MODULAR ADAPTER PINNED GRAY

  • Mfr # AD-DB9M-RJ45F-GY-PN

  • Zoro # G416056018


product price:  $25.95
/ea

Key Features

Color
Gray
Connector Type on First End
RJ-45 Serial - Female
Adapter Type
RJ-45/Serial
Connector Type on Second End
DB-9 Serial - Male
Connector on Second End Details
9-pin DB-9 Serial Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AD-DB9M-RJ45F-GY-PN
Zoro #
G416056018
UPC #
762047594231
Country of Origin
China

Details

Color
Gray
Connector Type on First End
RJ-45 Serial - Female
Adapter Type
RJ-45/Serial
Item
Data Transfer Adapter
Connector Type on Second End
DB-9 Serial - Male
Connector on Second End Details
9-pin DB-9 Serial Male

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.