
Dell 407-Bbop Compatible 10Gbase-Lr Sfp+
Mfr # 407-BBOP-ENC
Zoro # G0984710
product price: $315.99
/ea
Free Shipping & Returns
Key Features
Application
Data Networking, Optical Network
Interfaces/Ports Details
(1) LC Duplex 10GBase-LR Network
Number of Ports
1
Fiber Optic Mode
Single-mode
Media Type Supported
Optical Fiber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
407-BBOP-ENC
Zoro #
G0984710
UPC #
762047518558
Country of Origin
Unknown
Details
Application
Data Networking, Optical Network
Interfaces/Ports Details
(1) LC Duplex 10GBase-LR Network
Number of Ports
1
Fiber Optic Mode
Single-mode
Media Type Supported
Optical Fiber
Network Technology
10GBase-LR
Ethernet Technology
10 Gigabit Ethernet
Connector Type
LC
Item
SFP+
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.